Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 30324-9X241 TAPERED ROLLER BEARING
Tapered roller bearing Timken 30324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 59.5 mm
Tapered roller bearing Timken
References
timken:
30324
rubix:
101A9266
ean:
0053893080901
Technical specifications
Inner diameter
120
mm
Outer diameter
260
mm
Width
59.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 30324-9X241 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
260
mm
Width
59.5
mm
Bearing Clearance
cn
Series
ts
Cage
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
555.58
excl. VAT
/
Each
£
666.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 71451
Tapered roller bearing Timken 3776-90044, Outer diameter: 93.218 mm | Inner diameter: 44.958 mm | Width: 65.024 mm
Tapered roller bearing Timken 390A/394AB
Tapered roller bearing Timken HM129848-90232, Outer diameter: 220.726 mm | Inner diameter: 144.526 mm
Tapered roller bearing Timken 33012, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered roller bearing Timken 861-902A1, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken M 238849-902A8
Tapered roller bearing Timken 484/472, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 29.794 mm
Tapered roller bearing Timken 558, Inner diameter: 60.325 mm | Width: 36.678 mm
Tapered roller bearing Timken JM822049-90N01, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 80.01 mm
Tapered roller bearing Timken JLM603048F, Inner diameter: 45 mm
Tapered roller bearing SKF 30317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered roller bearing Timken 8578-90191, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing FAG 30226-XL, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Tapered roller bearing Timken 593-90149, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm