Timken Tapered Roller Bearing 645
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 120.65 mm |
Width | 41.28 mm |
Logistics dimensions (L x W x H) | 41,275x82,974x82,974 mm |
---|---|
Logistic Weight | 1335 g |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
Package weight | 1334,9 g |
Inner diameter | 50.8 mm |
Outer diameter | 120.65 mm |
Width | 41.28 mm |
Bearing Clearance | cn |
Series | 645 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days