Tapered roller bearing Timken 34275-90065, Outer diameter: 121.442 mm | Inner diameter: 70 mm | Width: 52.388 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:34275-90065
Rubix:100A3977
EAN:0053893267418




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 52.388 mm |
Product details : TIMKEN 34275-90065 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,39x121,442x121,442 mm |
|---|---|
| Logistic Weight | 2208 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 70 mm |
| Outer diameter | 121.442 mm |
| Width | 52.388 mm |
| Bearing Clearance | cn |
| Weight | 2.17 kg |
| Series | 34000 |
| Cage | steel |
| Total bearing width | 52.388 mm |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 1,118.20 excl. VAT
/ Each
£ 1,341.84 incl. VAT
- Usually arrives within 14 working days