Tapered roller bearing Timken 44143-90036, Outer diameter: 92.202 mm | Inner diameter: 36.576 mm | Width: 55.626 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:44143-90036
rubix:397A8117
ean:0053893290768
brand logo
brand logo
Technical specifications
Inner diameter36.576 mm
Outer diameter92.202 mm
Width55.626 mm
See all Specifications

Product details : TIMKEN 44143-90036 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)55,626x92,202x92,202 mm
Logistic Weight1716 g
Packaged dimensions (D x W x H)68,4276x106,3752x106,3752 mm
Inner diameter36.576 mm
Outer diameter92.202 mm
Width55.626 mm
Show UNSPSC/ECL@SS
£ 309.50 excl. VAT
/ Each
£ 371.40 incl. VAT
  • Usually arrives within 14 working days