Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM522549-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken LM522549, Inner diameter: 109.987 mm
Tapered Roller Bearing Cone
References
timken:
LM522549
rubix:
132A1933
manufacturer :
100132857
ean:
0053893634661
Technical specifications
Inner diameter
109.987
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LM522549-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
154,4
x
154,4
x
39,1
mm
Package weight
1388,0
g
Inner diameter
109.987
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.91
excl. VAT
/
Each
£
286.69
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM88648/HM88610, Outer diameter: 72.233 mm | Inner diameter: 35.717 mm | Width: 25.4 mm
Tapered roller bearing Timken 32215-90KB3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27 mm
Tapered roller bearing Timken 6580, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 53.975 mm
Tapered roller bearing Timken 32934-90KA4, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 38 mm
Tapered roller bearing NTN 4T-33010, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 24 mm
Tapered roller bearing NTN 4T-6280/6220, Outer diameter: 127 mm | Inner diameter: 53.975 mm | Width: 50.8 mm
Tapered roller bearing Timken JM822049-90NA1, Outer diameter: 165.1 mm | Inner diameter: 109.982 mm | Width: 79.756 mm
Tapered roller bearing SKF 25577/2/25523/2/Q, Outer diameter: 82.953 mm | Inner diameter: 43 mm | Width: 26.988 mm
Tapered roller bearing Timken 07100SA/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing Timken 344A, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing Timken 33225/33472, Outer diameter: 120 mm | Inner diameter: 57.15 mm | Width: 29.794 mm
Tapered roller bearing Timken A2126B, Outer diameter: 31.991 mm | Width: 7.938 mm
Tapered roller bearing NTN 4T-HM813849, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-749A/742, Outer diameter: 150.089 mm | Inner diameter: 82.55 mm | Width: 44.45 mm
Tapered roller bearing Timken 32922-90NA1, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 25 mm