Tapered roller bearing SKF 32013 X, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered Roller Bearing 32013 X Series
See technical informationReferences
SKF:32013 X
Rubix:231A7277
EAN:7316577005632

Product details : SKF 32013X TAPERED ROLLER BEARING 7316577005632
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.24 excl. VAT
/ Each
£ 57.89 incl. VAT
- In stock: Next day delivery
