Tapered roller bearing SNR 30204A, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
SNR - Tapered Roller Bearing - 30215A
See technical informationReferences
SNR:30204A
Rubix:206A3915
Manufacturer :30204A
EAN:3413520092061



Product details : SNR 30204A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 15.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 17000 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 30.8 N |
| Basic dynamic load, radial - Cr | 29.7 N |
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
- Delivery usually within ( 3 ) days
