Tapered roller bearing SKF 33114, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:33114
Rubix:231A7325
EAN:7316577006356

Product details : SKF 33114 TAPERED ROLLER BEARING 7316577006356
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Reference speed | 4300 rpm |
| Limit speed | 5300 rpm |
| Total bearing width | 37 mm |
| Basic static load, radial - C0r | 250000 N |
| Basic dynamic load, radial - Cr | 211000 N |
Show UNSPSC/ECL@SS
£ 120.54 excl. VAT
/ Each
£ 144.65 incl. VAT
- Delivery usually within ( 3 ) days
