Tapered roller bearing NTN 4T-HM88648/HM88610PX1, Outer diameter: 72.233 mm | Inner diameter: 35.717 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-HM88648/HM88610PX1
See technical informationSee documentsReferences
NTN:4T-HM88648/HM88610PX1
Rubix:204A8129
EAN:4547359668353




Technical specifications
| Inner diameter | 35.717 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 25.4 mm |
Documents
Product details : NTN 4T-HM88648/HM88610PX1 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,233x72,233x25,4 mm |
|---|---|
| Logistic Weight | 482 g |
| Inner diameter | 35.717 mm |
| Outer diameter | 72.233 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 84500 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
- Delivery usually within ( 3 ) days