Tapered roller bearing Timken 08125-90055, Outer diameter: 58.738 mm | Inner diameter: 31.75 mm | Width: 32.54 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:08125-90055
Rubix:397A7837
EAN:0053893168265




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 58.738 mm |
| Width | 32.54 mm |
Product details : TIMKEN 08125-90055 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32,512x58,674x58,674 mm |
|---|---|
| Logistic Weight | 357 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 31.75 mm |
| Outer diameter | 58.738 mm |
| Width | 32.54 mm |
| Bearing Clearance | cn |
| Weight | 0.351 kg |
| Series | 8000 |
| Total bearing width | 32.54 mm |
| Basic dynamic load, radial - Cr | 55200 N |
Show UNSPSC/ECL@SS
£ 256.05 excl. VAT
/ Each
£ 307.26 incl. VAT
- Usually arrives within 14 working days