Precision Tapered Roller Bearing Cup
Inner diameter | 110.301 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 16.67 mm |
Logistics dimensions (L x W x H) | 16,67x123,825x123,825 mm |
---|---|
Logistic Weight | 237 g |
Packaged dimensions (D x W x H) | 33,274x131,826x131,826 mm |
Inner diameter | 110.301 mm |
Outer diameter | 123.825 mm |
Width | 16.67 mm |
Usually arrives within 14 working days