Tapered roller bearing Timken 496D-90153, Outer diameter: 136.525 mm | Inner diameter: 80.963 mm | Width: 60.325 mm
Tapered Roller Bearing Double Cone Assembly
See technical informationReferences
Timken:496D-90153
Rubix:397A7637
EAN:0053893046921


Technical specifications
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 60.325 mm |
Product details : TIMKEN 496D-90153 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,452x136,652x136,652 mm |
|---|---|
| Logistic Weight | 3503 g |
| Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
| Inner diameter | 80.963 mm |
| Outer diameter | 136.525 mm |
| Width | 60.325 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | 495 |
| Total bearing width | 60.325 mm |
| Basic dynamic load, radial - Cr | 269000 N |
Show UNSPSC/ECL@SS
£ 2,165.72 excl. VAT
/ Each
£ 2,598.86 incl. VAT
- Usually arrives within 14 working days