Tapered roller bearing Timken L305649-90015, Outer diameter: 80.962 mm | Inner diameter: 50.8 mm | Width: 42.926 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:L305649-90015
Rubix:397A5679
Manufacturer :100164267
EAN:0053893592701







Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 80.962 mm |
| Width | 42.926 mm |
Product details : TIMKEN L305649-90015 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,926x81,026x81,026 mm |
|---|---|
| Logistic Weight | 770 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
| Package weight | 769,7 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 80.962 mm |
| Width | 42.926 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 698.37 excl. VAT
/ Each
£ 838.04 incl. VAT
- Usually arrives within 14 working days