Tapered roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistic Weight | 707 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | 302..-DY |
Cage | Other |
Limit speed | 7400 rpm |
Total bearing width | 22.75 mm |
Basic static load, radial - C0r | 104000 N |
Basic dynamic load, radial - Cr | 89000 N |
In stock: Next day delivery