Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM48548-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 48548/LM48514
Tapered roller bearing Timken
References
timken:
LM 48548/LM48514
rubix:
104A8998
ean:
0053893657738
Product details
Technical specifications
Product details : TIMKEN LM48548-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.11
excl. VAT
/
Each
£
126.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 387S/384ED, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.197 mm
Tapered roller bearing NSK 30226J, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 43.75 mm
Tapered roller bearing NTN 4T-623, Outer diameter: 84 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-03062, Outer diameter: 27.8 mm | Inner diameter: 15.875 mm | Width: 14.681 mm
Tapered roller bearing FAG 32907-H, Outer diameter: 55 mm | Inner diameter: 35 mm | Width: 11.5 mm
Tapered roller bearing Timken 1986/1932
Tapered roller bearing NTN 4T-HM813810, Outer diameter: 127 mm | Inner diameter: 120.4 mm | Width: 26.988 mm
Tapered roller bearing FAG 32016-X-XL, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 22 mm
Tapered roller bearing NTN 4T-L68149/L68111, Outer diameter: 59.974 mm | Inner diameter: 34.988 mm | Width: 15.875 mm
Tapered roller bearing Timken 462/453B
Tapered roller bearing Timken 53162/53375, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered roller bearing Timken 15112/15250, Outer diameter: 63.5 mm | Inner diameter: 28.575 mm | Width: 20.638 mm
Tapered roller bearing SKF 639338 A/QCL7C, Outer diameter: 76.219 mm | Inner diameter: 35 mm | Width: 29.37 mm
Tapered roller bearing Timken 559/552A, Outer diameter: 124 mm | Width: 38.1 mm
Tapered roller bearing Timken 938/932CD