Tapered roller bearing Timken 414X, Outer diameter: 88.9 mm | Width: 22.225 mm


Single Row - Cup

References
timken:414X
rubix:397A7082
manufacturer :100035999
ean:0053893031040
brand logo
brand logo
Technical specifications
Outer diameter88.9 mm
Width22.225 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN 414X-20024 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Packaged dimensions (D x W x H)95,8x95,8x26,7 mm
Package weight336,6 g
Outer diameter88.9 mm
Width22.225 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 134.45 excl. VAT
/ Each
£ 161.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories