Tapered roller bearing Timken 344-90038, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21.001 mm
Precision Tapered Roller Bearing
See technical informationReferences
Timken:344-90038
Rubix:396A9746
EAN:0053893009261

Product details : TIMKEN 344-90038 PRECISION TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,082x80,01x80,01 mm |
|---|---|
| Logistic Weight | 470 g |
| Packaged dimensions (D x W x H) | 31,75x82,55x82,55 mm |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 21.001 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | ts (tapered single) imperial |
| Basic static load, radial - C0r | 83400 N |
| Basic dynamic load, radial - Cr | 94300 N |
Show UNSPSC/ECL@SS
£ 585.33 excl. VAT
/ Each
£ 702.40 incl. VAT
- Usually arrives within 14 working days
