Tapered Roller Bearing Cup
Outer diameter | 200.025 mm |
---|---|
Width | 34.13 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 34,036x200,152x200,152 mm |
---|---|
Logistic Weight | 1353 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x36,6776 mm |
Package weight | 1353,1 g |
Outer diameter | 200.025 mm |
Width | 34.13 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days