Tapered Roller Bearing Cone
Inner diameter | 234.95 mm |
---|---|
Outer diameter | 272.489 mm |
Width | 49.212 mm |
Packaged dimensions (D x W x H) | 311,2x311,2x69,9 mm |
---|---|
Package weight | 7017,1 g |
Inner diameter | 234.95 mm |
Outer diameter | 272.489 mm |
Width | 49.212 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days