Tapered roller bearing Timken HM911244/HM911210, Outer diameter: 130.175 mm | Inner diameter: 59.987 mm | Width: 34.1 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM911244/HM911210
Rubix:100A4555
EAN:0053893663500




Technical specifications
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 34.1 mm |
Product details : TIMKEN HM911244-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,1x130,175x130,175 mm |
|---|---|
| Logistic Weight | 2035 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 59.987 mm |
| Outer diameter | 130.175 mm |
| Width | 34.1 mm |
| Bearing Clearance | cn |
| Series | hm |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 183000 N |
| Basic dynamic load, radial - Cr | 198000 N |
Show UNSPSC/ECL@SS
£ 277.15 excl. VAT
/ Each
£ 332.58 incl. VAT
- Delivery usually within ( 7 ) days