Tapered Roller Bearing Cup
Outer diameter | 393.7 mm |
---|---|
Width | 84.138 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 84,138x393,7x393,7 mm |
---|---|
Logistic Weight | 20589 g |
Packaged dimensions (D x W x H) | 93,726x425,45x425,45 mm |
Package weight | 20588,6 g |
Outer diameter | 393.7 mm |
Width | 84.138 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days