Timken Tapered Roller Bearing H917800
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 180.98 mm |
Width | 53.98 mm |
Logistics dimensions (L x W x H) | 53,183x131,572x131,572 mm |
---|---|
Logistic Weight | 4394 g |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
Package weight | 4394,4 g |
Inner diameter | 76.2 mm |
Outer diameter | 180.98 mm |
Width | 53.98 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days