GATES PREDATOR BELT SPBP1600


Predator SPB

References
gates:SPBP1600 PREDATOR
rubix:103A5502
manufacturer :9190-01600
ean:5414465579639
brand logo
brand logo
Technical specifications
ProfileSPBP
Pitch length1600 mm
See all Specifications

Product details : GATES PREDATOR BELT SPBP1600


Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.

Strengths

• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.

Applications

• The single belts can be used for applications where the PowerBand® belts do not provide a solution.

Technical specifications


Attributes
ProfileSPBP
Pitch length1600 mm
Upper width16 mm
Height13 mm
Interior length1600 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 32.96 excl. VAT
/ Each
£ 39.55 incl. VAT
  • Usually arrives within 14 working days