Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2060 SPA Wrapped Wedge Belt
MECALINE SPA2060 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2060
rubix:
45035310
manufacturer :
857669
ean:
3660338129216
Technical specifications
Profile
SPA
Pitch length
2060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2060 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2060
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2065
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.92
excl. VAT
/
Each
£
16.70
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPB4250 WRAPPED WEDGE BELT 2.0
GATE WEDGE BELT SPA SECTION MCOG SPA2000MC
MECALINE SPZ2037 WRAPPED WEDGE BELT 2.0
GATES 9624-61270 SPZ1270 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 31506002
GATES WEDGEBELTSPBMCOG SPB2280MN SUPERHC MN
MECALINE SPZ1320 SPZ Wrapped Wedge Belt
OPTIBELT SPZ 3000 1582520
OPTIBELT OPTI REDPOWER BELT SPA 19006002
GATES 9625-61400 SPA1400 DELTA NARROW
OPTIBELT 5V 950 RP 1779056
MECALINE SPA2900 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 35506002
OPTIBELT SPC 53007700 WEDGEBELT SPC ENV SPC5300E
GATES WEDGEBELTSPZMCOG SPZ737MN SUPERHC MN