Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
Stiff Utility Brush
References
hillbrush:
B1875B
rubix:
2586014
ean:
00804548098198
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
Utility Brush. For spot-cleaning chopping boards and utensils.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Sold out
Add to cart
Check our products from related categories
29373 VIKAN ALUMINUM POLE
VIKAN 53786 YEL TUBE BRUSH 40MM 500MM HARD
VIKAN BLACK HANDLE 1.5M 29379
VIKAN 2937/7 29377 ORANGE HANDLE 1.5M
HILLBRUSH B1060R SOFT 280MM CRIMPED BANISTER BRUSH RED
VIKAN 53762 GRN TUBE BRUSH 20MM 500MM MEDIUM
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
KLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600
HILLBRUSH NA4R PROFESSIONAL STIFF 122MM NAIL BRUSH RED
VIKAN 53753 BLU TUBE BRUSH 10MM 500MM HARD
VIKAN 70479 BLK HIGHLOW BRUSH 265MM MEDIUM
SPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN