Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Welder's glove
TEGERA 585 LEATHER GLOVE 8 M
TEGERA 585 LEATHER GLOVE 8 M
Leather glove TEGERA 585
References
tegera:
585-8
rubix:
386A1166
ean:
7340118305271
Technical specifications
Size
8
Thermal performance level (EN 407)
423344
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 585 LEATHER GLOVE 8 M
TEGERA® 585, Heat-resistant glove, fully lined, 1,3-1,5 mm split cowhide of top quality, aluminium, cut resistance level 3, KEVLAR® fiber, Cat. III, withstands contact heat up to 250°C, water and oil repellent palm, for allround work
Technical specifications
Attributes
Size
8
Thermal performance level (EN 407)
423344
Main material
Leather
Contact heat resistance (EN 407)
250
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.12
excl. VAT
/
Each
£
118.94
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 585 LEATHER GLOVE 11 2XL
TEGERA 19 LEFT LEATHER GLOVE 10 XL
TEGERA 118A LEATHER GLOVE 8 M
PARWELD TIG GLOVE 1 PAIR SIZE 10
TEGERA 130A LEATHER GLOVE 7 S
PORTWEST A530 REINFORCED WELDING GAUNTLET EN388 3144 EN12477 TYPE A XL
ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 9
TEGERA 126A LEATHER GLOVE 9 L
GISS 867733 G-WELD TIG PREMIUM WELDING GAUNTLET GOAT LEATHER SIZE 10
TEGERA 134 LEATHER GLOVE 11 2XL
SHOWA 240 ARC FLASH CUT C PROTECTION GLOVES GREY 10/XL
TEGERA 8 LEATHER GLOVE 10 XL
ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 10
TEGERA 134 LEATHER GLOVE 10 XL
PORTWEST A520GRRXXL TIG WELDERS GAUNTLET GREY SIZE XXL