Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
Caster for transport Spartex
References
spartex:
UK-V988RN
rubix:
230A3988
Technical specifications
Load capacity
27
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
PLATE FIXING FIXED CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
27
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSL200ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM RUBBER TY
SPARTEX V51Q150EAPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL
GATE CASTOR SWIVEL 75KG 377A4007
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX VSL200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V40Q100BLRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI