Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V100BNJB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V70V100BNJB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V70V100BNJB12
rubix:
230A3781
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V70V100BNJB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.33
excl. VAT
/
Each
£
16.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
SPARTEX V82Q100PNRP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V81Q200PNRP05 STAINLESS FIXED CASTOR 200MM POLYURETHANE TYRED
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
SPARTEX V80Q080GNJB12 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
SPEED RUBBER SWIVEL PLATE 250MM 800KG