Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
Caster for transport Spartex
References
spartex:
UK-28910GD
rubix:
230A4399
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
HIGH TEMPERATURE SINGLE HOLE FIXING SWIVEL CASTOR 125MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.21
excl. VAT
/
Each
£
67.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE FIXED PLATE 125MM 300KG
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
SPARTEX V41Q080PNRP04 FIXED CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLE
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
NYLON SWIVEL CASTOR 100MM 270KG LOAD
SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX VSL100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE LEX-POW 100XR-FI-FK SS CASTOR NYLON WHEEL & BRAKE 100X35
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX VSL100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE SWIVEL
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V40Q200NYRP05 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING