Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V125TRPB12 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
SPARTEX V32V125TRPB12 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
Caster for transport Spartex
References
spartex:
UK-V32V125TRPB12
rubix:
230A3770
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V32V125TRPB12 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.58
excl. VAT
/
Each
£
12.70
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER FIXED PLATE 125MM 250KG
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
583351 LEX-PO 125KAD-FI CASTOR
BLICKLE CASTOR BH-GSPO100K-1
SPARTEX V40Q160BNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPEED RUBBER FIXED PLATE 250MM 550KG
BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
SPARTEX V42Q200SRRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
BLICKLE LE-PO-125K-FI SWIVEL CASTOR STOP FIX BRAKE
289280 B-PP 100G PRESSED STEEL FIXED CASTOR WHEEL
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 755274 FF160 TRUCK LOCK
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
NYLON FIXED PLATE 150MM 2500KG