References
SMC:VBA10A-02GN
Rubix:118A7585
Manufacturer :VBA10A-02GN
EAN:3618036604740

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 230 l/min |
Product details : SMC VBA10A-02GN BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Body Size: 10A (1/4, Handle-operated Type, Pressure Increase Ratio Twice)
Thread Type: Rc (PT)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Body Size: 10A (1/4, Handle-operated Type, Pressure Increase Ratio Twice)
Thread Type: Rc (PT)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x150x113 mm |
|---|---|
| Logistic Weight | 800 g |
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 230 l/min |
Show UNSPSC/ECL@SS
£ 403.83 excl. VAT
/ Each
£ 484.60 incl. VAT
- In stock: Next day delivery