References
Festo:O-M5
Rubix:119A9466
Manufacturer :3565

Technical specifications
| Type | sealing ring |
|---|---|
| Min. service pressure | -0.95 bar |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 3565 SEALING RING O-M5
Sealing ring O-M5 Made of hard PVC. Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x2 mm |
|---|---|
| Logistic Weight | 0,05 g |
| Type | sealing ring |
| Min. service pressure | -0.95 bar |
| Max. service pressure | 10 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.47 incl. VAT
- Delivery usually within ( 2 ) days