References
Festo:OL-1/4-200
Rubix:119A9578
Manufacturer :534233
EAN:4052568048785

Technical specifications
| Type | ok sealing ring |
|---|---|
| Min. service pressure | -0.95 bar |
| Max. service pressure | 30 bar |
Documents
Product details : FESTO 534233 SEALING RING OL-1/4-200
Sealing ring OL-1/4-200 Leak-proof, with metal body. Based on the standard=ISO 16030, Container size=200, Operating pressure=-0,95 - 30 bar, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 100 °C
Technical specifications
Attributes
| Logistic Weight | 0,64 g |
|---|---|
| Type | ok sealing ring |
| Min. service pressure | -0.95 bar |
| Max. service pressure | 30 bar |
| Material | rohs compliant |
Show UNSPSC/ECL@SS
£ 72.00 excl. VAT
/ 200 pieces
£ 86.40 incl. VAT
- Delivery usually within ( 2 ) days