Flanged pressure gauge
Type | Flanged Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Logistics dimensions (L x W x H) | 60x60x57 mm |
---|---|
Logistic Weight | 96,6 g |
Type | Flanged Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Material | ABS |
Delivery usually within ( 11 ) days