References
Festo:MA-15-10-QS-8
Rubix:128A7847
Manufacturer :153385
EAN:4052568070564

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 153385 PRESSURE GAUGE MA-15-10-QS-8
Pressure gauge MA-15-10-QS-8 With display unit in bar and psi. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=15, Design structure=Bourdon tube pressure gauge without measuring mechanism, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Material | steel (housing);pc (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 36.77 excl. VAT
/ Each
£ 44.12 incl. VAT
- Delivery usually within ( 6 ) days