IRWIN PRO CLAMPS - S - 80MM CLAMPING DEPTH 800MM


Clamp

References
irwin:10503568
rubix:010708
ean:5706915035681
brand logo
brand logo
Technical specifications

Product details : IRWIN PRO CLAMPS - S - 80MM CLAMPING DEPTH 800MM


Strengths

•Pads snap fit to prevent loss and provide excellent friction to work surface while reducing marking|•For higher torque transfer than wood, plus added comfort (L range has tommy bar)|•Updated Rib location improves strength at less weight and allows the clamp to stand horizontally or vertically|•Provides higher mechanical strength, less torsion and rust prevention

Applications

Heavy-Duty Clamping Jobs

Technical specifications


Attributes
Clamping80 mm
Rail25 mm
Show UNSPSC/ECL@SS
£ 28.02 excl. VAT
/ Each
£ 33.62 incl. VAT
  • In stock: Next day delivery