ROEBUCK 898378 BUTTERFLY FLOODLIGHT 6 000LM COLOR SWITCHABLE
Projector
See technical informationSee documentsReferences
Roebuck:898378
Rubix:369A7434
Manufacturer :898378
EAN:3660338521133





Documents
Product details : ROEBUCK 898378 BUTTERFLY FLOODLIGHT 6 000LM COLOR SWITCHABLE
Accessories are not included with this product. You can find all available accessories in the datasheet and among the complementary products on our webshop.
Led Type SMD LED
Lighting Power 600 / 1200 / 2400 / 6000 Lm
CRI: 80 CRI+, CCT 2700K - 3500K - 4500K - 5500K - 6500K
Battery 14.8 V 5200mAh Li-ion battery
Running Time 16h / 8h / 4h / 2h
Charging time 4.5 h
Standards and certifications CE, UKCA, IP65, IK07
Lighting Power 600 / 1200 / 2400 / 6000 Lm
CRI: 80 CRI+, CCT 2700K - 3500K - 4500K - 5500K - 6500K
Battery 14.8 V 5200mAh Li-ion battery
Running Time 16h / 8h / 4h / 2h
Charging time 4.5 h
Standards and certifications CE, UKCA, IP65, IK07
Technical specifications
Attributes
| Luminance | 6000 lm |
|---|---|
| Voltage | 14.8 V |
Show UNSPSC/ECL@SS
- In stock: Next day delivery
