Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Machine protector
1.605.510.365 PROFESSIONAL PROTECTIVE ANGLE GRINDER GUARD
1.605.510.365 PROFESSIONAL PROTECTIVE ANGLE GRINDER GUARD
Protective cover, without cover plate
References
bosch:
1605510365
rubix:
267A6497
manufacturer :
1 605 510 365
ean:
3165140364096
Product details
Technical specifications
Product details : 1.605.510.365 PROFESSIONAL PROTECTIVE ANGLE GRINDER GUARD
Protective cover, without cover, plate 125 mm; Protective cover, without cover; With quick adjust and no tool fixing
Technical specifications
Attributes
Logistic Weight
200
g
Packaged dimensions (D x W x H)
157
x
107
x
50
mm
Package weight
214
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.06
excl. VAT
/
Each
£
13.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 9INGUARD FOR GRINDER 2605510280
ALLENBRADL SWITCH 440P-CRPS11B
SALZER ISOLATOR H226-41300-700N4
BOTT SAW HOLDER 14019003
SCHNEIDER SELECTOR SWITCH XB4BD21
BOSCH HANDLE 1612025032
HAGER 6A MCB MTN106
MAKITA A-30542 BULB SET ML180/DML185 2PCS
FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25
MAKITA 794187-5 RUBBER PAD 100 FOR N910/9503BH
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
FEIN 90316223008 MAG STAND MBS 32F
SCHNEIDER ABLS1A24050 SCHNEIDERER ELECTRIC REGULATED POWER SUPPLY
MAKITA 193521-0 PAD BO4900/V
SCHNEIDER SE10C363 SCHNEIDERER ELECTRIC IKQ 63A TP TYPE C 3-PHASE MCB