Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,039)
Mechanical Power Transmission
(110,924)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,590)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,974)
Fasteners, Adhesives & Tapes
(17,639)
Maintenance & Repairs
(5,526)
Welding
(1,013)
New Products
Hand tools
(25,106)
Portable power tools
(1,485)
Pneumatic tools
(193)
Miscellaneous tools
(117)
Measuring and monitoring
(2,417)
Special tools
(3,196)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(684)
Portable power tools
(801)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Sanding plate
MAKITA 193521-0 PAD BO4900/V
MAKITA 193521-0 PAD BO4900/V
Pad
See technical information
References
Makita:
193521-0
Rubix:
80048905
EAN:
0088381164702
Product details : MAKITA 193521-0 PAD BO4900/V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
33.28
excl. VAT
/
Each
£
39.94
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
MAKITA 196684-1 PAD 150 SOFT BO6040/30
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER
BOSCH 1608601033 125MM BACKING PAD
DEWALT DT3610-QZ BACKING PAD
BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP
BOSCH HARD SANDING PAD 2608000352
BOSCH BACKING PADS 2608601052
BOSCH 2608601115 PLATE FOR GEX150ACTURBO SANDER
BOSCH BACKING PAD 2608601005
SIEMENS 3LD21640TB53 ENCLOSED ISOLATOR 25A 3P R/Y IP65
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
MCG CXN323P110W CONNEXS 32A 2P+E 110V WALL SOCKET (H)149 MM X (W)85 MM
GUARDMASTR 440J-N2NTNPM-NE ENABLING SWITCH,2NC,M20 CONDUIT
GUARDMASTER 440E-A13203 SWITCH COVER