Leather glove TEGERA 295
Size | 9 |
---|---|
Coating | Without |
Cold protection (EN 511) | 121 |
Size | 9 |
---|---|
Coating | Without |
Cold protection (EN 511) | 121 |
Main material | Polyester |
Food contact | No |
Lining | Winter-lined inner/Spandex/Thinsulate® outer |
Colour | Grey |
Secondary colour | White |
Material | Polyester / polyethylene / leather / elastane / natural latex |
In stock: Next day delivery