FACOM ATF6.5X100 PRO-TWIST SCREWDRIVER FLARED 6.5 X 100 MM
Protwist screwdriver
See technical informationReferences
Facom:ATF6.5X100
Rubix:210A6880
EAN:3662424096228

Product details : FACOM ATF6.5X100 PRO-TWIST SCREWDRIVER FLARED 6.5 X 100 MM
Forged blade with high resistance to torsion.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 6 |
| Blade length | 100 mm |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Delivery usually within ( 14 ) days
