References
Stahlwille:48202100
Rubix:80003043
EAN:4018754123063



Product details : 48202100 3k drall screwdriver 12x250
- DIN 5265, ISO 2380
- Chrome-alloy steel, matt chrome plated
- Black tip
Strengths
Safe.
The blades are made of exceptionally fine industrial-grade chrome alloy steel, through-hardened and anchored in the grip in such a way that they stay there.
Robust.
Whether you use the straight-bladed or Phillips/Pozidriv type - the cross-hatched blade tips will accurately and safely transmit maximum force to the screw head.
Versatile.
The lever hole allows even more power and torque if necessary
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 2x12 mm |
| Blade length | 250 mm |
| Length | 375 mm |
Show UNSPSC/ECL@SS
£ 27.46 excl. VAT
/ Each
£ 32.95 incl. VAT
- Usually arrives within 14 working days
