References
Gedore:2150 5,5
Rubix:132A5487
Manufacturer :6679430
EAN:4010886806722

Product details : GEDORE 5.5X225SCREWDRIVER 2150 5,5
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Imprint | flat |
| Imprint size | 5,5 mm |
| Blade length | 100 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 8 ) days
