References
Draper:48925
Rubix:382A3310
Manufacturer :48925
EAN:5010559489251



Product details : DRAPER 48925 NO.0 X 75MM PZ TYPE S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz0 |
| Blade length | 75 mm |
| Length | 75 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Delivery usually within ( 7 ) days
