Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 538327 PROXIMITY SWITCH SIEN-M30B-PS-K-L-PA
FESTO 538327 PROXIMITY SWITCH SIEN-M30B-PS-K-L-PA
Proximity switch SIEN
References
festo:
SIEN-M30B-PS-K-L-PA
rubix:
119A5345
manufacturer :
538327
ean:
4052568089245
Technical specifications
Type
SIEN
Min. tension
10
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 538327 PROXIMITY SWITCH SIEN-M30B-PS-K-L-PA
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
With standard switching distance
For DC voltage
Round design
Metric thread
Flush or non-flush mounting
LED switching status indication
Design with metal or polyamide housing
Technical specifications
Attributes
Logistic Weight
167,33
g
Type
SIEN
Min. tension
10
V
Max. tension
30
V
Material
PA-reinforced
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.91
excl. VAT
/
Each
£
77.89
incl. VAT
Delivery usually within (
51
) days
Select variants (99)
Add to cart
Check our products from related categories
FESTO 150440 PROXIMITY SWITCH SIEN-M30NB-NS-K-L
AVENTICS SWITCH R412019689
FESTO 150388 PROXIMITY SWITCH SIEN-M8B-NO-K-L
FESTO 36198 PROXIMITY SWITCH SMEO-4U-K-LED-24
SMC D-M9PVZ AUTO SWITCH
SMC D-Y7NW AUTO SWITCH
SMC IZD10-110
FESTO 175401 PROXIMITY SWITCH SMEO-4U-K5-LED-24
FESTO 150419 PROXIMITY SWITCH SIEN-M18B-PS-S-L
FESTO 538282 PROXIMITY SWITCH SIED-M18B-ZO-K-L
FESTO 538314 PROXIMITY SWITCH SIEF-M12NB-NS-K-L
SMC D-M9PEZ AUTO SWITCH
FESTO 538279 PROXIMITY SWITCH SIED-M18B-ZS-S-L
FESTO 150384 PROXIMITY SWITCH SIEN-M8B-NS-K-L
FESTO 151526 PROXIMITY SWITCH SMEO-4U-S-LED-24 B