References
Festo:SIEH-M18B-NS-K-L-CR
Rubix:391A6125
Manufacturer :538258
EAN:4052568175481

Documents
Product details : FESTO 538258 PROXIMITY SENSOR
Proximity Sensor SIEH-M18B-NS-K-L-CR Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=10 mm
Technical specifications
Attributes
| Logistic Weight | 134,15 g |
|---|---|
| Type | sensor |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Voltage | 30 V |
| Material | thermoplastic elastomers (cable sheath);copper (note on material);high alloy steel (housing) |
| Cable length | 2.5 m |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| LED Indicator | yes |
| Operating voltage | 30 V |
Show UNSPSC/ECL@SS
£ 95.08 excl. VAT
/ Each
£ 114.10 incl. VAT
- Delivery usually within ( 11 ) days