FESTO 551367 PROXIMITY SWITCH SME-10M-DS-24V-E-0
Proximity switch SME-10
See technical informationSee documentsReferences
Festo:SME-10M-DS-24V-E-0,3-L-M8D
Rubix:80131636
Manufacturer :551367

Documents
Product details : FESTO 551367 PROXIMITY SWITCH SME-10M-DS-24V-E-0
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | reinforced pa, high-alloy stainless steel (housing);tpe-u (pur) (cable sheath) |
| Cable length | 0.3 m |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 37.16 excl. VAT
/ Each
£ 44.59 incl. VAT
- In stock: Next day delivery