KLINGSPOR 315546 PS18EK PAPER DISC, 125MM GRIT 40 8 HOLE PK5
PS 18 EK Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:315546
Rubix:418A3759

Product details : KLINGSPOR 315546 PS18EK PAPER DISC, 125MM GRIT 40 8 HOLE PK5
PS 18 EK disc self-fastening, 125 mm grit 40 hole pattern GLS5, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 18 ek |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Delivery usually within ( 5 ) days