KLINGSPOR 241656 PS22K SELF-FAST. PAPER DISC 96MM GRIT 40 6 HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:241656
Rubix:416A2701

Product details : KLINGSPOR 241656 PS22K SELF-FAST. PAPER DISC 96MM GRIT 40 6 HOLE PK5
PS 22 K disc self-fastening, 96 mm grit 40 hole pattern GLS15, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 96 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Reaming diameter | 52 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Usually arrives within 14 working days