• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Abrasive disc
  7. 3M 86818 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 80+ PK50

3M 86818 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 80+ PK50

Film disc

See technical information

References

3M:86818
Rubix:2574081
Manufacturer :7100046325
brand logo
brand logo

Technical specifications

Grain80

Product details : 3M 86818 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 80+ PK50


Technical specifications


Attributes
Grain80
Show UNSPSC/ECL@SS
£ 34.86 excl. VAT
/ Each
£ 41.83 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

NORTON DSC 150MM P240 PK100 63642585197ROEBUCK 6866378 ALUMINIUM OXIDE FIBRE DISC 115 X 22 MM P120 SINGLEMIRKA 5424105012 ABRANET 150 MM DISC P120 PACK 503M 7100335440 CUBITRONII HOOKITPAPER DISC 732U 600+ 127MM NH PK50KLINGSPOR 4022 PS22K SELF-FASTENING PAPER DISC 150 MM GRIT 180 NO HOLEKLINGSPOR 360335 PS33BK SELF-FAST. DISC 150MM GRIT 180 49 HOLE PK5KLINGSPOR 210130 PS33CK SELF-FASTENING PAPER DISC 225MM P120 NH PK50KLINGSPOR 302043 PS33CK SELF-FASTEN PAPER DISC 225 MM P60 10 HOLE PK503M 7100383517 CUBITRONII HOOKIT FILM DISC 775L 1000+ 75MM PK50NORTON 78072718991 DFI DS 125X22 F970X NOR P80NORTON 66254496323 U2305 5X1/2X7/8 UNIFEID WHEEL3M 9212 HOOKIT GOLD ABRASIVE DISC 288U 75MM NO HOLE P150 PK50GISS 866446 ALOX QUICK-CHANGE DISC 50 MM P603M 7100332356 CUBITRON3 ROLOC FIBRE DISC 1182C 80+ TR PURPLE 51MM PK50SIA F 03E 007 16V SIABITE FIBRE DISC 115MM P60 PK50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap